Abbotsford
klnh80718

KLEIN TOOLS H80718 15-inch Straight-Claw Hammer, 18-Ounce

Price $36.88 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:H80718

Description

The straight-claw on this Electrician's Hammer was engineered specifically for removing NM (Romex®) staples. Made of high-strength fiberglass for optimal shock absorption, this professional hammer features an 18-ounce forged steel head with smooth head for reduced marring. The durable handle has a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.


Straight-Claw Hammer with claw pulling feature for NM-B (Romex®) staple removal

18-Ounce forged steel head with smooth face for reduced marring

Specifications

Brand Name Klein Tools Item Name Claw Hammer
Type Straight Face Type Smooth
Head Weight 18 oz Head Material Forged Steel
Overall Length 14.8 in Handle Material Fiberglass
Handle Color Black/Orange Handle Length 13 in
Weight 1.800 lb UPC 092644810015

Packages

1 - UNIT - 1