Abbotsford
mil48228440

MILWAUKEE TOOL 48-22-8440 PACKOUT™ Crate

Price $69.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8440

Description

The PACKOUT™ Crate is part of the industry’s most versatile and durable modular storage system. The tool crate is made from impact-resistant polymers to withstand drops and harsh job site conditions. Our PACKOUT™ Crate delivers 50 lbs of weight capacity and is compatible with all Milwaukee PACKOUT™ modular storage. The Crate tool box can be seamlessly integrated into a PACKOUT™ stack or hung from a wall for storage when used with the PACKOUT™ Mounting Plate. Our PACKOUT™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.


ATTCH points for stacking or hanging

Impact resistant body withstands drops & harsh jobsite conditions

Part of the PACKOUT™ modular storage system

Stack or hang

Impact Resistant polymer body

50 lbs weight capacity

Rear hanging points for vertical use

Top attachment points for stacking full width PACKOUT™ components

Integrated weep holes prevent water from collecting

Integrated side handles for easy carrying

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Crate Inside Length 16 in
Inside Width 13 in Inside Depth 9 in
Color Red Material Polymer
Load Capacity 1872 in³ UPC 045242559534

Packages

2 - UNIT - (2)