Abbotsford
klnrt390

KLEIN TOOLS RT390 Circuit Analyzer

Price $215.32 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:RT390

Description

The Klein Tools RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads. Results are easy to understand with large, color LCD. The tester is designed for use with North American 120V AC 3-wire electrical outlets.


Circuit Analyzer with large color LCD displays easy to understand results for wiring faults, AFCI, GFCI, voltage drops and time to trip devices

Detect and identify common wiring faults in standard, AFCI and GFCI electrical outlets

Detects dual (open neutral/open ground) wiring faults

Inspect AFCI and GFCI devices includes trip time and trip current

12A, 15A, and 20A load testing to measure percentage voltage drops

Powers off automatically after 5 minutes of inactivity to conserve battery life

Detachable cord for easy storage

For use with North American 120V AC 3-wire electrical outlets

Safety Rating: CAT III 135V

Specifications

Brand Name Klein Tools Item Name Circuit Analyzer
Type Circuit Analyzer Power Supply 135 VAC
Display Type LCD Battery Type AAA
Dimensions 1.5 in L x 2.7 in W x 7.1 in Includes (3) AAA Battery, Instructions, Pouch
Standards CAT III 135 V Approved Application For Test Wiring Faults, Inspects AFCI and GFCI Devices, Displays Line Voltage, Voltage Drop
UPC 092644693632

Packages

1 - UNIT - 1
Customers who bought this item also bought