![klnrt310](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255331062.jpg?preset=medium)
KLEIN TOOLS RT310 120V AFCI /GFCI Outlet Tester
Description
RT310 is an electrical tester that tests the wiring condition at an electrical outlet, and inspects and checks AFCI and GFCI devices. It is designed for use with North American 120V electrical outlets. It can detect and identify common wiring faults. Includes 3 x 1.5V AAA alkaline batteries.
Specifications
Brand Name | Klein Tools | Item Name | AFCI/GFCI Electrical Battery Operated Outlet Tester |
Type | AFCI/GFCI Electrical Battery Operated Outlet Tester | Voltage Rating | 120 V |
Dimensions | 7.4 in L x 2.3 in W x 1.3 in H | Includes | (3) 1.5 V AAA Alkaline Batteries |
Standards | CAT III 135V | Application | RT310 is an Electrical Outlet Tester That Tests For Wiring Faults in Electrical Outlets, and Tests AFCI and GFCI Devices |
UPC | 092644691829 |
Packages
1 - UNIT - 1 |