Abbotsford
idi61051

IDEAL INDUSTRIES 61-051 E-Z Check® Plus GFCI Circuit Tester

Price $101.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-051

Description

E-Z Check circuit tester with No-slip ergonomic design maximizes comfort. Premium neon lamps prevent false readings. Tough impact-resistant case. Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3-wire, 125V AC circuits. 2-year warranty.


Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuits

Simulates ground fault for testing GFCIs

No-slip ergonomic design maximizes comfort

Premium neon lamps prevent false readings

Tough, impact-resistant case

2-year warranty

Specifications

Brand Name Ideal Sub Brand E-Z Check® Plus
Item Name GFCI Receptacle Tester Type 3-Wire
Voltage Rating 120 VAC Indicator LED
Standards UL, CSA Certified Application For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot on Neutral, Hot and Ground Reversed
UPC 783250610518

Packages

1 - UNIT - 1
Customers who bought this item also bought