Abbotsford
rac99020

RACK-A-TIERS 99020 AC Line Splitter with GFCI Tester

Price $44.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:99020

Description

The Rack-A-Tiers AC Splitter features a receptacle and GFCI tester as well as the ability to measure the current through the measuring rings. Verify your receptacle wiring, measure voltage and use your clamp meter (not included) to measure current up to 15A.The AC Splitter is equipped with lights that show 5 different wiring faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse.

Specifications

Brand Name Rack-A-Tiers Item Name Line Splitter
Voltage Rating 120 V Amperage Rating 15 A
Includes Receptacle and GFCI Tester UPC 625912990203

Packages

1 - UNIT - 1
Customers who bought this item also bought