![rac65300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138061864.jpg?preset=medium)
RACK-A-TIERS 65300 Ladder Mate
Description
The Ladder Mate saves you time and energy by storing your tools and material. No more going up and down your ladder – have all your tools and accessories close by.This multi-use product featuring adjustable dividers is great for any tradesman.FEATURES:- Easy to attach- Adapter clips included- Works with most fiberglass, aluminum and wood step ladders- Weight: 2.5 lbs- Dimensions: 18.5 × 11.5 × 4.6 in
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Ladder-Mate® |
Item Name | Tool Storage Case | Type | Adjustable Divider |
Material | Plastic | For Use With | Ladder |
Application | For any Tradesman | UPC | 625912653009 |
Packages
1 - UNIT - 1 |