
FLUKE ELECTRONICS CANADA LP 1564549 1000V 80BK True-RMS Temperature Probe w/ Backlight Digital Multimeter
Description
True-RMS multimeter, True-RMS voltage and current measurements, Digital display with analog bargraph and backlight, Smoothing mode allows filtering of rapidly changing inputs, Temperature measurements, Ergonomic case with integrated protective holster, Easy battery exchange without opening the case, Measures twice as fast as other multimeters.
Specifications
Brand Name | Fluke | Sub Brand | Fluke |
Item Name | Multimeter | Type | True RMS, Digital |
Display Type | LCD | Resolution | 0.1 mV (AC/DC), 0.01 mA (AC/DC), 0.1 O - 50 MO, 1 nF - 10000 µF, 0.01 Hz - 100 kHz |
Voltage Range AC | 1000 VAC | Voltage Range DC | 1000 VDC |
Capacitance Range | 10000 µF | Resistance Range | 50 MO |
Audible Continuity | Yes | Diode Test | Yes |
Temperature Range | -40 to 400 °C | Counts | 6000 |
Battery Type | 9 V Alkaline | Dimensions | 185 mm L x 90 mm W x 43 mm H |
Voltage Accuracy DC | +/- 0.09% | Voltage Accuracy AC | +/- 1% |
Amperage Range AC | 10 A | Amperage Accuracy AC | +/- 1.5% |
Amperage Range DC | 10 A | Amperage Accuracy DC | +/- 1% |
Frequency Range | 100 kHz | Resistance Accuracy | +/- 0.9% |
Battery Life | 200 hr | Operating Temperature | -10 to 50 °C |
Environmental Conditions | 0 - 90% at 0 - 35 °C, 0 - 70% at 35 - 50 °C Humidity | Warranty | Lifetime |
Includes | Test Leads, Battery, 80BK Temperature Probe, Paper Manual | Standards | UL Listed, CSA Listed, TUV Certified, VDE Approved, EN 61010-1 CAT III and IV |
Application | For Troubleshooting and Repair of Electrical and Electronic Systems | UPC | 009596909520 |
Packages
1 - UNIT - 1 |