
GREENLEE DM-25 Greenlee Digital Multimeter
Description
600vac/dc Multimeter
Specifications
Brand Name | Greenlee | Item Name | Multimeter |
Type | Manual Ranging | Display Type | Digital |
Voltage Range AC | 600 V | Voltage Range DC | 600 V |
Resistance Range | 200, 2000 O, 20, 200, 2000 kO | Diode Test | Yes |
Data Hold | No | Counts | 2000 |
Standards | C/US ETL Listed, CAT III Approved | UPC | 783310003342 |
Packages
1 - UNIT - 1 |