Abbotsford
kln69410

KLEIN TOOLS 69410 Replacement Test Lead Set, Right Angle

Price $25.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69410
Documents Documents

Description

The Klein Tools Test Lead set is intended for use as replacement test leads for meters that have standard, banana-type input jacks. They feature removable alligator clips that attach to wires and other conductors. These test leads are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.PRODUCT FEATURES:• Standard banana-type inputs compatible with most multimeters and clamp meters.• Removable alligator clips attach to wires and other conductors.• Includes one pair of universal test leads and one set of alligator clips. Leads are 41'' (1,041 mm) long.• Safety Rating: Category III 1000V and Category IV 600V• Leads compatible and fit lead storage compartment on most Klein test and measure products.


Standard banana-type inputs compatible with most multimeters and clamp meters

Removable alligator clips attach to wires and other conductors

Includes one pair of universal test leads and one set of alligator clips. Leads are 41-Inches (1,041 mm) long

Safety Rating: Category III 1000V and Category IV 600V

Leads compatible and fit lead storage compartment on most Klein test and measure products

Specifications

Brand Name Klein Tools Item Name Test Lead Set
Type Right Angled Overall Length 41 in
Material PVC Includes Alligator Clip, Measuring Conductor, Test Probe
Standards CAT III 1000V Application Replacement test lead set
UPC 092644694103

Packages

1 - UNIT - 1