Abbotsford
grngt13

GREENLEE GT13 Non-Contact Voltage Detector

Price $45.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GT13
Documents Documents

Description

Non-contact voltage detection from 50V to 1000V AC;Patented automatic self-test verifies circuit integrity;Audible and visual alert when voltage is present;Bright flashlight for use in dark work areas;Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables;Automatically turns off after 5 minutes of inactivity to conserve battery life

Specifications

Brand Name Greenlee Voltage Rating 50V - 1000V
Frequency Rating 50/60 Hz Application Receptacle testing, wire and cable tracing, circuit breaker testing
UPC 783310047186

Packages

10 - UNIT - (10)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $24.99 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok