Abbotsford
arlcs4

ARLINGTON INDUSTRIES 4.10 inch Arlington Non-Metallic Holds 4 Wire Cable Support, Black

Price $0.6991 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CS4

Description

Cable Standoffs Positions non-metallic sheathed cable, phone/data cable, and coaxial cable. Installs with a screw or nail. Nail included with CS4.

Specifications

Brand Name Arlington Item Name Cable Standoff
Type Cable Standoff Size L(1.200) x W(4.100) x H(0.750) IN
Material Plastic Color/Finish Black
Mounting Nail-On For Use With Position Non-metallic Sheathed Cable, Phone/Data Cable, and Coaxial Cable
Standards UL Listed, CSA Certified Application For Positioning Of Non-Metallic Sheathed Cable
UPC 018997501745

Packages

100 - UNIT - (100)