Abbotsford
arlcs20

ARLINGTON INDUSTRIES CS20 Arlington Nail on to Wood Studs Cable Support for NM Cables 100/pk, Black

Price $1.1637 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CS20

Description

Non-metallic cable support holds up to four 14/2 to 10/2 flat, and two 14/3 to 10/3 NM cables – in any combination! This cable support offers easy installation, in vertical or horizontal orientation. Simply position the support in the desired location on a wood (or metal) stud and drive in the shipped-in-place nail. Insert up to six cables. It assures the installer that the cable(s) are properly positioned on the stud. Designed for attachment to metal studs, it ships with an installed #8 self-tapping sheet metal screw screw for easy, screw-on installation.

Specifications

Brand Name Arlington Item Name Cable Support with Nail
Cable Size (4) 14/2-10/2 AWG Flat (Any Combination) Material Plastic
Color Black Mounting Horizontal Or Vertical - Nail-On To Wood Studs
Type Two-Sided Cable Type Non-Metallic
Dimensions 2.533 in W x 1/2 in H Standards UL Listed, CSA Certified
Application For Non-Metallic Sheathed Cable UPC 018997710208

Packages

100 - UNIT - (100)