×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arltl20

ARLINGTON INDUSTRIES 2 inch Arlington Loop Type Hanger For Communications Cable Support

Price $1.1848 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TL20

Description

Hanger for communications cable support. For CAt 5, 6,7 cable and fiber optic cable.

Specifications

Brand Name Arlington Sub Brand The LOOP™
Item Name Cable Support Type Hanger for Communications Cable
Size 2 in Material Plastic
Standards UL Listed, CSA Certified Application For up to 60 Category 5, 6, 7 and Fiber Optic Cable, Circuit Integrity
UPC 018997380845

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok