
ARLINGTON INDUSTRIES 2.5 inch LOOP Cable Support
Description
Hanger for communications cable support. For CAT 5, 6, 7 cable and fiber optic cable.FEATURES AND BENEFITS:• Easy to use…cheaper than trays!• Flexible and non-metallic• Holds 2” to 5” diameter bundle of CAT 5 or fiber optic cable—without damaging the cable.• Available with or without UV rating• Versatile mounting—rotates to any angle!• TL25 holds the same amount of cable as a J-hook, at half the cost!
Specifications
Brand Name | Arlington | Sub Brand | The LOOP™ |
Type | Hanger for Communications Cable | Size | 2 1/2 in |
Material | Plastic | Standards | UL and CSA |
Application | For CAT 5, 6, 7 and fiber optic cable | UPC | 018997380852 |
Packages
50 - UNIT - (50) |