![ericat214z34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12562017.jpg?preset=medium)
ERICO CAT214Z34 #12-#8 Wire CADDY® CABLECAT J-Hook with Rod/Wire Clip
Description
#12-#8 Wire CADDY® CABLECAT J-Hook with Rod/Wire Clip.KEY FEATURES AND BENEFITS:• Threaded rod attachment with attached CADDY® CABLECAT J-Hook • Supports low voltage cables
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | J-Hook with Rod/Wire Clip | Type | CADDY® CABLECAT J-Hook with Rod/Wire Clip |
Size | 12 AWG Wire, 1/4 in Rod | Material | Steel/Spring Steel |
Color/Finish | Pre-Galvanized, Caddy Armour Coated | Standards | None |
Application | For Datacom and Low Voltage, Electrical | UPC | 782856302438 |
Packages
1 - UNIT - 1 | 40 - UNIT - (40) |