
ERICO 1/4 inch CADDY CAT HP J-Hook Angle Bracket
Description
Ideal for attaching to concrete, steel or wood surfaces. Requires no screws, rivets or special tools for assembly. J-Hooks feature bendable locking tabs that lock on to CADDY® CAT HP components to provide rigidity and stability. Link to J-Hooks in one of multiple color options to aid in pathway identification and organization. Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations. CADDY® CAT HP components easily attach to any size CADDY CAT HP J-Hook.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | J-Hook Angle Bracket | Material | Spring Steel |
Type | CADDY® CAT HP J-Hook Angle Bracket | Load Capacity | 150 lb |
Hole Size | 1/4 in | Color/Finish | Armour Coated |
Standards | cULus Listed, DIN 4102-12 abP P-3117/339/14-MPA BS | Application | For Datacom, Electrical and Attaching to Threaded Rod, Concrete, Steel or Wood Surfaces |
UPC | 782856617655 |
Packages
50 - UNIT - (50) |