
PANDUIT JP2CMB-L20 J-PRO Cable Support System (50/Pack), Black
Description
J-PRO Cable support system, with ceiling mount bracket that has one 3/16 (M5), 1/4 (M6), and 3/8 (M10) mounting hole, 2.00 (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Specifications
Brand Name | Panduit | Sub Brand | J-Pro™ |
Item Name | Cable Support with Ceiling Mount Bracket | Type | Cable Support |
Size | 2 in | Capacity | 13.61 kg |
Material | Nylon 6.6/Metal | Finish | Black |
Dimensions | 5.8 in L x 5.8 in W x 4.8 in H | Standards | ULC Listed, cULus Listed |
Application | For Route High Performance Communication Cabling in Air Handling Spaces | UPC | 074983966110 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |