Abbotsford
mmmmps2

3M CANADA 1.4 inch x 11 inch Fire Barrier Moldable Putty Stick MP+

Price $47.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:MPS2

Description

A one-part, ready-to-use, re-enterable, intumescent putty that can be easily formed to firestop through penetrations and blank openings in fire-rated assemblies. Often used to fill voids in large openings and/or complex firestop systems. Provides up to 4-hours of fire protection. Dark red moldable putty stick. - Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115 - Provides draft and cold smoke seal - Often used to fill voids in large and/or complex firestop systems - Pliable and conformable (molds easily into required shapes) - Helps reduce noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly) - Noncorrosive to metal and compatible with synthetic cable jackets - Will not dry out or crumble, re-enterable

Specifications

Brand Name 3M Item Name Moldable Putty Stix
Type Fire Barrier Size 1.4 x 11 in
Density 10 - 12 lb/gal VOC < 250 g/l
Color Dark Red Base Composition Synthetic Elastomer
Standards ASTM E814 (UL 1479) and CAN/ULC S115, FM Approved, NFPA 5000, NEC (NFPA 70), NFPA 101 Application For Fire Rated Floor, Floor/Ceiling or Wall Assemblies and Blank Openings
UPC 051115165269

Packages

10 - UNIT - (10)
Customers who bought this item also bought