
BURNDY CTB100RA4D BURNDY® 4-Way Mounting Base for Cable Tie
Description
Mounting base made of nylon 6.6 with rubber adhesive or screw mount. For use with 4-way cable tie.
Specifications
Brand Name | Burndy | Item Name | Cable Tie Mounting Base |
Type | 4-Way | Length | 0.99 in |
Material | Nylon 6.6/Rubber | Color | Natural |
Width | 0.2 in | Mounting | Stick and Screw |
For Use With | Cable Tie | Packaging Quantity | 500/Pack |
UPC | 781810663141 |
Packages
500 - UNIT - (500) |