
PANDUIT 3/4 inch x 3/4 inch 4-Way Adhesive Backed Cable Tie Mount (500/Pack), White
Description
The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 0.75" long x 0.75" wide (19.1 x 19.1 mm) and made of ABS plastic. It is used with miniature and intermediate cable ties. It is designed for indoor environments and comes in packages of 500.
Specifications
Brand Name | Panduit | Sub Brand | Cable Tie Mount |
Type | Cable Tie Mount | Material | ABS |
Color | White | Width | 0.75 in |
Height | 0.18 in | Mounting | Rubber Adhesive |
UPC | 074983585014 |
Packages
500 - UNIT - 500 | 1000 - UNIT - (1000) |