
ABB 3/4 inch x 3/4 inch Catamount Cable Tie Mounting Base with Synthetic Rubber Adhesive, Natural
Description
Catamount® mounting base for cable tie. Constructed from nylon 6.6 with synthetic rubber adhesive. Allow 15 minutes setup for maximum performance.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Mounting Base | Type | Mounting Base |
Length | 3/4 in | Material | Nylon/Polyamide 6/6 |
Color | Natural | Temperature Rating | -40 to 185 °F |
Width | 19.04 mm | Height | 5.21 mm |
Mounting | Rubber Adhesive | UPC | 728494106250 |
Packages
500 - UNIT = (500) | 1000 - UNIT = 10000 | 10000 - UNIT - (500) | 10K - UNIT - 10,000 | 2800 - UNIT = 280000 |