
ABB 0.922 inch Ty-Rap Saddle Support Base
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | Saddle Support |
Length | .922 in | Material | Nylon/Polyamide 6/6 |
Color | Natural | Temperature Rating | -40 to 185 °F |
Width | 14.2 mm | Height | 10.7 mm |
Mounting | #10 Screw | For Use With | 7.6 mm Width Cable Tie |
UPC | 786210873589 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 7000 - UNIT = 70000 |