
ABB 1 inch x 1 inch Ty-Rap Mounting Base
Description
Mounting base. Width of 1.125 and a length of 1.125
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | 4 Way |
Length | 27.94 mm | Material | Nylon/Polyamide 6/6 |
Color | Natural | Temperature Rating | -32 to 150 °F |
Width | 27.94 mm | Mounting | Self-Adhesive |
UPC | 786210872247 |
Packages
100 - UNIT - (100) | 500 - UNIT - 500 | 7000 - UNIT - 70000 |