
ABB 0.6 inch x .9 inch Ty-Rap Saddle Support Base
Description
Ty-Rap® mounting base for cable tie with prism-shape supporting saddle. Constructed from heat stabilised nylon 6/6 with screw or rivet mount.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | Saddle Support |
Length | 22.86 mm | Material | Nylon/Polyamide 6/6 |
Color | Black | Temperature Rating | -40 to 185 °F |
Width | 12.7 mm | Height | 10.7 mm |
Mounting | Screw Mount | For Use With | 7.6 mm Width Cable Tie |
UPC | 786209874405 |
Packages
500 - UNIT - (500) | 5000 - UNIT - 5000 |