Abbotsford
tabtc5141

ABB 0.67 inch Ty-Rap Saddle Support Base

Price $0.7387 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:TC5141

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type Saddle Support
Length 17.78 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating -40 to 185 °F
Width 10.16 mm Height 7.5 mm
Mounting #6 Screw For Use With 4.8 mm Width Cable Tie
UPC 786210873572

Packages

100 - UNIT = (100) 500 - UNIT = 500 7000 - UNIT = 70000
Customers who bought this item also bought