
HUBBELL 8.5 inch Length, 50 lbs Tensile Strength Burndy Nylon Cable Tie, Pack of 100
Description
Natural Nylon 6/6 Mounting Hole Cable Tie, #10 Stud, 1.75" Max. Bundle Dia, 50 Lbs, 8.50" Long.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Standard, Knotted |
Length | 8-1/2 in | Width | 0.18 in |
Bundle Diameter | 1-3/4 in Maximum | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | Natural |
Mounting | Screw Mount | Standards | UL Listed, RoHS Compliant |
Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810335246 |
Packages
100 - UNIT - (100) |