
HUBBELL 11.75 inch Burndy Nylon 50lb Cable Tie (100/Pack), Natural
Description
Natural Nylon 6/6 Cable Tie, 3" Max. Bundle Dia, 50 Lbs, 11.75" Long.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Standard, Knotted |
Length | 11-3/4 in | Width | 0.18 in |
Bundle Diameter | 3 in Maximum | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | Natural |
Standards | UL Listed, MS3367-7-9, RoHS Compliant | Application | For General Purpose |
UPC | 781810332566 |
Packages
100 - UNIT - (100) |