Abbotsford
burct50300c00

HUBBELL 11.75 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Black

Price $0.3482 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:CT50300C00
Documents Documents

Description

Cable tie of carbon stabilized UV black nylon 6/6. It has 50 lbs of minimum tensile strength with 11.75 inch length and 0.18 inch width. 3 inch maximum bundle diameter with 100/pack.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Knotted
Length 11-3/4 in Width 0.18 in
Bundle Diameter 3 in Locking Type Self-Lock
Tensile Strength 50 lb Material Nylon 6/6
Color Black UPC 781810332825

Packages

100 - UNIT - (100)