
ABB 14.50 inch x 0.14 inch Ty-Rap Cable Ties, Nylon 6/6 Weather-Resistant (100/Pack), Black
Description
Ty-Rap® cable tie made from weather resistant nylon 6/6. Oval low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Since there are no notches, ties provide an infinite number of locking positions while fastening the tie.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Standard |
Length | 14-1/2 in | Width | 0.142 in |
Thickness | 0.05 in | Bundle Diameter | 0.08 - 4.09 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 40 lb |
Material | Nylon 6/6 | Color | Black |
Temperature Rating | -40 to 85 °C | Standards | UL Listed |
UPC | 786210872940 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 | 5400 - UNIT = 54000 |