
ABB 14.20 inch x 0.19 inch Ty-Rap Cable Ties, Standard Nylon 6/6, (1000/Pack)
Description
TY-RAP® standard cable tie made of nylon 6/6.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | High Performance, Standard |
Length | 14.2 in | Width | 0.19 in |
Thickness | 0.047 in | Bundle Diameter | 0.138 - 4.01 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
Material | Nylon/Polyamide 6.6 | Color | Ivory |
Mounting | Edge Clip | Temperature Rating | -40 to 85 °C |
Packaging Quantity | 10/Pack | Standards | MIL Approved, UL E49405 Listed |
UPC | 786210652627 |
Packages
1500 - UNIT - (1500) | 4250 - UNIT - 4250 |