Abbotsford
mmm7622t110

3M CANADA 7622-T-110 3M™ Cold Shrink QT-III Termination Kit 7622-T-110, Non-Skirted

Price $982.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:7622-T-110

Description

3M™ Cold Shrink QT-III Termination Kits offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The Hi-K stress control design delivers excellent BIL performance and lower surface stress, resulting in a more compact termination. The 3M™ Cold Shrink QT-III Termination Kit 7622-T-110 has a conductor size range for 5 kV: 4/0 AWG-400 kcmil, 8 kV: 3/0 AWG-300 kcmil and 15 kV: 2-4/0 AWG.

Specifications

Brand Name 3M Item Name Cold Shrink Termination Kit
Type QT-III Voltage Rating 5000/8000/15000 V
Conductor Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil For Use With Connection of Paper with Plastic Insulated Cables
Standards IEEE Standard Application For Indoor Non-Skirted
UPC 054007417606

Packages

1 - UNIT - 1
Customers who bought this item also bought