Abbotsford
mmm7625t110

3M CANADA 7625-T-110 3M™ Cold Shrink QT-III Termination Kit 7625-T-110

Price $1,338.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:7625-T-110

Description

3M™ Cold Shrink QT-III Termination Kits offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The Hi-K stress control design delivers excellent BIL performance and lower surface stress, resulting in a more compact termination. The 3M™ Cold Shrink QT-III Termination Kit 7625-T-110 has a conductor size range for 5 kV: 700-1500 kcmil, 8 kV: 600-1250 kcmil and 15 kV: 500-1000 kcmil.

Specifications

Brand Name 3M Item Name Cold Shrink Termination Kit
Type QT-III Voltage Rating 5000/8000/15000 V
Conductor Size 1000 kcmil, 1250 kcmil, 1500 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil, 800 kcmil, 900 kcmil For Use With Connection of Paper with Plastic Insulated Cables
Standards IEEE Standard Application For Indoor Non-Skirted
UPC 054007417620

Packages

1 - UNIT - 1
Customers who bought this item also bought