
3M CANADA 3M Heat Shrink Heavy Duty End Cap for Cable Diameters 1.00-1.97 inch, Black
Description
3M™ Heat shrinkable end caps are typically used to seal cable ends and provide moisture, mechanical and environmental protection. SKE end caps are for heavy-duty applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink End Cap |
Type | Heavy Duty | Conductor Size | 25 - 50 mm² |
Expandable Inner Diameter | 63 mm | Recovered Inner Diameter | 25 mm |
Overall Length | 0.63 in | Material | Cross-Linked Polyolefin |
Color | Black | Application | For Heavy-Duty |
UPC | 054007652021 |
Packages
10 - UNIT - (10) |