
ABB 2-1/2 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black
Description
Heat shrinkable tubing, Heavy wall, HSC series, Provides effective method for sealing cable ends, Pipe conduit, Etc, Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal, Flame retardant, Shrink temperature of 120°C, Resistant to common fluids and solvents.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrinkable End Cap | Type | Heavy Wall |
Voltage Rating | 600V | Conductor Size | 8.36 - 13.29 mm² |
Shrink Ratio | 3:1 | Expandable Inner Diameter | 18.8 mm |
Recovered Inner Diameter | 4 mm | Overall Length | 2-1/2 in |
Color | Black | Environmental Conditions | UL94 V-0 Flammability |
UPC | 786210872094 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 | 1500 - UNIT - 15000 |