
ABB 2-1/2 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Insulators, Black
Description
SO HSC84 END CAP
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrinkable End Cap | Type | Heavy Wall |
Voltage Rating | 600V | Conductor Size | 8.365 - 13.3 mm² |
Shrink Ratio | 3:1 | Expandable Inner Diameter | 12.954 mm |
Recovered Inner Diameter | 4.064 mm | Overall Length | 2-1/2 in |
Color | Black | Environmental Conditions | UL94 V-0 Flammability |
UPC | 786210878645 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 3360 - UNIT = 33600 |