
HUBBELL 1-3/0AWG 48 inch Long 3/4 inch Diameter 1000V Burndy Polyolefin Heat Shrinkable Tube, Black
Description
Cross-linked polyolefin heat shrinkable heavy wall tube. The shrink ratio is 3:1 and the inside diameter is coated with an adhesive sealant to protect against moisture and corrosion. UL486D listed for direct burial applications. Accommodates #14 AWG - 500 kcmil conductors. Operating temperatures from –55 to 135° C with a shrink temperature of 120° C.
Specifications
Brand Name | Burndy | Sub Brand | HEAT SHRINK |
Item Name | Heat Shrink Tubing | Type | HS-H-PF, Flame Retardant |
Inner Diameter Expanded | 3/4 in | Inner Diameter Recovered | 5.59 mm |
Wall Thickness Recovered | 2.28 mm | Length | 4 ft |
Material | Polyolefin | Voltage Rating | 1 kV |
Wall Type | Heavy, Thick | Wire Size | 13.3 mm² |
Shrink Ratio | 3:1 | Temperature Rating | -55 to 135 °C |
Color | Black | Standards | UL 486D at 1000 V, CSA Certified, Meets MIL-I-23053/5 |
Application | For Direct Burial | UPC | 781810214893 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |