![ilsasn2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308972881.jpg?preset=medium)
ILSCO CANADA ASN-2 Ilsco Aluminum Compression Sleeve
Description
Aluminum compression sleeve, chamfered barrel, color coded. Manufactured from high strength aluminum alloy. Provides low contact resistance, maximum conductivity and excellent crimping characteristics. Ensures reliability for copper or aluminum conductors. Prevents oxides from forming.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Sleeve | Type | Dual Rated, Chamfered Barrel |
Conductor Type | Aluminum and Copper | Conductor Size | 2 AWG |
Die Code | 348 | Length | 1.94 in |
Material | Aluminum Alloy | Series | ASN |
Voltage Rating | 35,000 V | Temperature Rating | 90 °C |
Finish | Electro-Tin Plated | Color | Pink |
Dimensions | 0.307 in ID x 0.525 in OD | Standards | UL 486A/B, UL File Number E6207, CSA File Number LR29601, RoHS Compliant |
Application | Use in Circuits Rated 35 kV or Less, Proper High Voltage Spacing and Insulation Techniques must be used | UPC | 783669184747 |
Packages
25 - UNIT - (25) |