Abbotsford
mmmfp301x1/8

3M CANADA 1/8 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black

Price $6.50 / LGTH
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:7100007364

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).


Balances electrical, physical and chemical properties for various industrial and military applications

Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections

Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging

Made of flexible polyolefin

Specifications

Brand Name 3M Type Thin-Wall Flexible Polyolefin
Length 48 in Material Polyolefin
Shrink Ratio 2:01 Tensile Strength 2400 lb/in
Color Black Standards UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
UPC 051128599792

Packages

25 - UNIT - (25) 100 - UNIT - 100
Customers who bought this item also bought