![burya26a1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799350.jpg?preset=medium)
HUBBELL 2/0 AL, 1/2 inch Burndy Aluminum Compression Lug, 1 Hole w/o Inspection Window, Short Barrel, Tin Plated
Description
Aluminum Compression Lug, 1 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Heavy-Duty, Uninsulated |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 3.03 in |
Color Code | Olive | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Short |
Finish | Tin-Plated | Mounting Type | 14 mm Hole |
Standards | UL 486A, UL 486B Listed | Application | For Use on Both Aluminum and Copper Conductors |
UPC | 781810753705 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |