![burya34a3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799357.jpg?preset=medium)
HUBBELL 500 AL, 1/2 inch Burndy Aluminum Compression Lug, 2 Hole w/o Inspection Window, Al/Cu Rated, Tin Plated
Description
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-E |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 6.80 in |
Color Code | Pink | Material | Aluminum |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Strip Length | 2-5/8 in | Finish | Tin-Plated |
For Use With | Aluminum and Copper Conductors | Standards | RoHS Compliant |
Application | For Aluminum & Copper Conductors | UPC | 781810756300 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |