Abbotsford
burya4c

HUBBELL 4 AWG, 1/4 inch Stud, Burndy Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Belled End, Electro Tin Plated,Tongue

Price $14.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA4C

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 4 AWG, 1/4" Stud, Long Barrel, Belled End, Electro Tin Plated,Tongue width:.50".

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 4 AWG Stranded Number of Holes 1
Stud Size 1/4 in Overall Length 1.87 in
Color Code Gray Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Finish Tin Plated Temperature Rating 90 °C
For Use With Code Conductor Standards UL Listed, CSA Certified, RoHS Compliant
Application For Code Conductor UPC 781810501351

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50