Abbotsford
tab256306951161ph

ABB 3/8 inch #1AWG Copper Two-Hole Lug Long Barrel, Green

Price $28.3938 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1161PH
Documents Documents

Description

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Green, Die Code 37.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Long Barrel
Conductor Size 1 AWG Number of Holes 2
Stud Size 3/8 in Barrel Diameter 0.47 in
Tongue Size 1.98 in L x 0.67 in W x 0.11 in T Overall Length 3.3 in
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Peep Hole Yes Die Code 37
Stud Hole Spacing 1 in Finish Electro Tin Plated
For Use With Copper Conductor Standards UL Listed, CSA Certified
UPC 786210739762

Packages

1 - UNIT - 1 50 - UNIT - 50