![burka44u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148801813.jpg?preset=medium)
HUBBELL 500-1000kcmil 1Hole1/2 inch Burndy Universal Terminal Lug
Description
Aluminum Universal Terminal, 1 Hole, 500-1000 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Universal Terminal | Type | KA-U, Dual-Rated |
Conductor Type | Aluminum/Copper | Conductor Size | 500 - 1000 kcmil |
Material | High Strength Aluminum Alloy | Number of Conductors | 1 |
Finish | Tin Plated | Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant |
Application | For Aluminum And Copper Conductors | UPC | 781810370353 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |