
HUBBELL 6-250kcmil 1Hole 5/16 inch Burndy Universal Terminal, Aluminum
Description
Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-250 kcmil, 5/16" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 6 AWG Stranded - 250 kcmil |
Material | High Strength Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 5/16 in | Tongue Size | 0.94 in L x 1/4 in T |
Temperature Rating | 194 | Finish | Electro-Tin Plated |
Dimensions | 2 in L x 1 in W x 1.33 in H | Standards | UL Listed, CSA Certified, RoHS Compliant, AL9CU Rated |
Application | For Aluminum And Copper Conductors | UPC | 781810370155 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |