
HUBBELL 1 Conductor 6-350kcmil 1Hole 3/8 inch Burndy Universal Terminal Lug
Description
Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-350 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 6 AWG Stranded - 350 kcmil |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Tongue Size | 1.03 in L x 1/4 in T | Temperature Rating | 194 |
Finish | Electro-Tin Plated | Dimensions | 2-1/4 in L x 1.13 in W x 1.12 in H |
Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant | Application | For Aluminum And Copper Conductors |
UPC | 781810370209 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |