![burk11a36u2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152964837.jpg?preset=medium)
HUBBELL 2 Cables 2-600kcmil 3/8 inch Burndy Straight Dual Rated Terminal Lug
Description
Aluminum Universal Terminal, 2 Hole, Two: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Universal Terminal | Type | Bolted, Dual-Rated |
Conductor Type | Aluminum/Copper | Conductor Size | (2) 600 kcmil |
Material | Extruded Aluminum Alloy | Number of Conductors | 2 |
Bolt Size | 3/8 in | Temperature Rating | 194 °F |
Finish | Electro Tin Plated | Standards | UL 486A-486B Listed |
Application | For Aluminum and Copper Conductors | UPC | 781810370285 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |