
ABB 0.33 inch 6-3/0 AWG Blackburn Aluminum Lay-in-Lug Connector
Description
Aluminum Lay-in-Lug Connector, Conductor Range 6-3/0 AWG, Stud Size 0.33 Inches.FEATURES:- Dual-rated for both copper and aluminum conductor. Manufactured from 6061-T6 aluminum alloy for maximum strength and conductivity.- Open-faced design enables installer to quickly lay-in grounding conductor as jumper to multiple conduits with no break in ground conductor.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Grounding Lug | Type | Non-Insulated, Lay-In, Dual Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 6-3/0 AWG |
Material | 6061-T6 Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 0.33 in | Mounting Hole Size | 0.33 in |
Dimensions | 2 in L x 0.8 in W x 1.56 in H | Standards | UL File Number E9809, CSA Certified, RoHS Compliant |
UPC | 786210787053 |
Packages
1 - UNIT - (1) | 10 - UNIT - 10 |