![burkpa4cup](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152964820.jpg?preset=medium)
HUBBELL 1/4 inch #4-14AWG Burndy Type KP-A Scrulug 1-Hole Copper Terminal
Description
SCRULUG™ Mechanical Terminal for Copper Cable; 1-Hole; Accommodates: #14 Sol - #4 Str; 1.28" Length; .50" Width
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KPA-UP |
Conductor Size | 14 AWG Solid, 4 AWG | Material | High Copper Alloy |
Bolt Size | 5/16 in | Tongue Size | 0.71 in L x 1/2 in W x 0.07 in T |
Mounting Hole Size | 1/4 in | Finish | Unplated |
Dimensions | 1.28 in L x 1 in H | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar | UPC | 781810354360 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |