
ABB 31011 2/0-4/0AWG LOCKTITE® One-Hole Lug Connector
Description
LOCKTITE® One-hole copper lug. Easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection. For use with code copper conductor (600V).
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
Item Name | Mechanical Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 2/0-4/0 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Tongue Size | 1-1/4 in L x 1 in W x 9/32 in T | Tongue Type | Straight |
Dimensions | 2-3/8 in L | Standards | CSA Certified, UL File Number E9809, RoHS Compliant |
UPC | 786210310114 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 9000 - UNIT = 9000 |